This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, White, 1.97 in ZHD-SCE-1K-9.5-50-S1-9

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, White, 1.97 in (Discontinued)

  • Mfr # ZHD-SCE-1K-9.5-50-S1-9
  • Zoro # G105975606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZHD-SCE-1K-9.5-50-S1-9
Zoro #
G105975606
UPC #
-
Country of Origin
Czechia

Dimensions

Length
1.97 in
Compatible Cable Diameter
5.59 " - 8.12 mm [ .22 " - .32 in ]

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.187 in
Material
Cross-Linked Polyolefin
Color
White
Temp. Range
-55° to 125°C
Shrink Tubing I.D. Before Shrinking
3/8 in
Fire Performance
Self-Extinguishing
Format
Ladder
Recommended Ribbon
See Printer Ribbon Matrix
Grade
LFH
Markers per Sleeve
2
Fluid Resistance
24 hour fluid immersion at 24 °C
Number of Prescores
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.