This item is Discontinued.

Raychem S200-2-55-20-9CS2904 S200-2-55-20-9CS2904

S200-2-55-20-9CS2904 (Discontinued)

  • Mfr # S200-2-55-20-9CS2904
  • Zoro # G600962538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S200-2-55-20-9CS2904
Zoro #
G600962538
UPC #
-
Country of Origin
Mexico

Details

Item
Heat Shrink Tube
Insulation Color
White
Shrink Tubing I.D. After Shrinking
0.03 in
Temp. Range
200° C
Shrink Tubing I.D. Before Shrinking
0.105 in
Pre-Installed Lead
Yes/150 mm min
Temperature Indicator Type
Fusible Ring
Termination Method
Solder
Resistance Properties
Immersion Protection
Temperature Indicator
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.