100 ft. Self Regulating Heating Cable, 120V

RAYCHEM| Zoro #: G1946147| Mfr #: H611100

$492.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Location: Dry
Max. Circuit Length: 200 ft.
Watts per Foot @ 40F: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1946147 Mfr #: H611100
Mounting Location: DryMax. Circuit Length: 200 ft.
Watts per Foot @ 40F: 6Amps per Foot @ 40F: 0.050
Cable Length: 100 ft.Includes: Cable, (2) Power Connection Kits, Splice and Tee Kit, Roll of Application Tape
Features: Self Regulating, Automatically Adjust Heat OutputStandards: UL listed and CSA Certified
For Use With: Water Pipe System, Plastic or Metal Pipes Up to 8" Dia.Item: Self Regulating Heating Cable
Heater Voltage: 120VACCountry of Origin (subject to change): United States

Description

Self Regulating Heating Cable, Mounting Location Dry, Cable Length 100 ft., Max. Circuit Length 200 ft., Heater Voltage 120VAC, 6 Watts per Foot @ 40F, 0.050 Amps per Foot @ 40F, Features Self Regulating, Automatically Adjust Heat Output, For Use With Water Pipe System, Plastic or Metal Pipes Up to 8 In. Dia., Standards UL Listed and CSA Certified, Includes Cable, (2) Power Connection Kits, Splice and Tee Kit, Roll of Application Tape

Reviews