SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

100 ft. Self Regulating Heating Cable, 120V

RAYCHEM| Zoro #: G0279876| Mfr #: H612100

$539.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cable Length: 100 ft.Max. Circuit Length: 200 ft.Heater Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0279876 Mfr #: H612100
Cable Length: 100 ft.Max. Circuit Length: 200 ft.
Heater Voltage: 120VACFor Use With: Lighter Plastic or Metal Pipes Up to 8" Dia., Roof, Gutter
Includes: Cable, (2) Power Connection Kits, Splice and Tee Kit, Roll of Application TapeStandards: UL listed and CSA Certified
Item: Self Regulating Heating CableFeatures: Self Regulating Energy Efficient, Prevents Freeze Up Problems
Watts per Foot @ 40F: 6Mounting Location: Wet or Dry
Amps per Foot @ 40F: 0.050Country of Origin (subject to change): United States

Description

Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 100 ft., Max. Circuit Length 200 ft., Heater Voltage 120VAC, 6 Watts per Foot @ 40F, 0.050 Amps per Foot @ 40F, Features Self Regulating Energy Efficient, Prevents Freeze Up Problems, For Use With Lighter Plastic or Metal Pipes Up to 8 In. Dia., Roof, Gutter, Standards UL Listed and CSA Certified, Includes Cable, (2) Power Connection Kits, Splice and Tee Kit, Roll of Application Tape

Reviews