KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

100 ft. Self Regulating Heating Cable, 240V

RAYCHEM| Zoro #: G1070343| Mfr #: H621100

$483.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: UL listed and CSA Certified
Features: Automatically Adjust Heat Output
Heater Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1070343 Mfr #: H621100
Standards: UL listed and CSA CertifiedFeatures: Automatically Adjust Heat Output
Heater Voltage: 240VACCable Length: 100 ft.
For Use With: Water Pipe System, Plastic or Metal Pipes Up to 8" Dia.Amps per Foot @ 40F: 0.025
Watts per Foot @ 40F: 6Mounting Location: Dry
Includes: Cable, (2) Power Connection Kits, Splice and Tee Kit, Roll of Application TapeMax. Circuit Length: 350 ft.
Country of Origin (subject to change): United States

Description

Self Regulating Heating Cable, Mounting Location Dry, Cable Length 100 ft., Max. Circuit Length 350 ft., Heater Voltage 240VAC, 6 Watts per Foot @ 40F, 0.025 Amps per Foot @ 40F, Features Automatically Adjust Heat Output, For Use With Water Pipe System, Plastic or Metal Pipes Up to 8 In. Dia., Standards UL Listed and CSA Certified, Includes Cable, (2) Power Connection Kits, Splice and Tee Kit, Roll of Application Tape

Reviews