JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

12 ft. Self Regulating Heating Cable, 120V

RAYCHEM| Zoro #: G1917517| Mfr #: W51-12P

$54.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1917517 Mfr #: W51-12P
Mounting Location: Wet or DryItem: Self Regulating Heating Cable
Standards: UL listed and CSA CertifiedFeatures: Easy to Install
Max. Circuit Length: 250 ft.Watts On Metal: 72
Watts On Plastic: 96Plug Type: NEMA 5-15
Cable Length: 12 ft.Country of Origin (subject to change): United States

Product Description

Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 12 ft., Max. Circuit Length 250 ft., Heater Voltage 120VAC, 72 Watts On Metal, 96 Watts On Plastic, Plug Type NEMA 5-15, Features Easy to Install, For Use With Short Pipes, Water Pipe System, Plastic or Metal Pipe Up to 2 1/2 In. Dia., Standards UL Listed and CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.