Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

12 ft. Self Regulating Heating Cable, 240V

RAYCHEM| Zoro #: G2295106| Mfr #: W52-12L

$68.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Heater Voltage: 240VAC
Item: Self Regulating Heating Cable
Cable Length: 12 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2295106 Mfr #: W52-12L
Heater Voltage: 240VACItem: Self Regulating Heating Cable
Cable Length: 12 ft.Plug Type: NEMA 5-15
For Use With: Refrigeration Applications, Short Pipes, Plastic and Metal PipesMounting Location: Wet or Dry
Max. Circuit Length: 250 ft.Standards: UL listed and CSA Certified
Watts per Foot @ 40F: 6Watts On Metal: 72
Watts On Plastic: 96Features: Waterproof
Country of Origin (subject to change): United States

Description

Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 12 ft., Max. Circuit Length 250 ft., Heater Voltage 240VAC, 6 Watts per Foot @ 40F, 72 Watts On Metal, 96 Watts On Plastic, Plug Type NEMA 5-15, Features Waterproof, For Use With Refrigeration Applications, Short Pipes, Plastic and Metal Pipes, Standards UL Listed and CSA Certified

Reviews