24 ft. Self Regulating Heating Cable, 120V

RAYCHEM| Zoro #: G2278446| Mfr #: W51-24P

$100.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2278446 Mfr #: W51-24P
Standards: UL Listed and CSA CertifiedItem: Self Regulating Heating Cable
Max. Circuit Length: 250 ft.Features: Easy to Install
Mounting Location: Wet or DryWatts On Metal: 144
Watts On Plastic: 192Cable Length: 24 ft.
Country of Origin (subject to change): United States

Product Description

Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 24 ft., Max. Circuit Length 250 ft., Heater Voltage 120VAC, 144 Watts On Metal, 192 Watts On Plastic, Features Easy to Install, For Use With Short Pipes, Water Pipe System, Plastic or Metal Pipe Up to 2 1/2 In. Dia., Standards UL Listed and CSA Certified

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.