JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

24 ft. Self Regulating Heating Cable, 240V

RAYCHEM| Zoro #: G1185737| Mfr #: W52-24L

$97.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1185737 Mfr #: W52-24L
Max. Circuit Length: 250 ft.Standards: UL listed and CSA Certified
Watts per Foot @ 40F: 6Features: Waterproof
Mounting Location: Wet or DryItem: Self Regulating Heating Cable
Cable Length: 24 ft.Watts On Plastic: 192
Watts On Metal: 144Country of Origin (subject to change): United States

Product Description

Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 24 ft., Max. Circuit Length 250 ft., Heater Voltage 240VAC, 6 Watts per Foot @ 40F, 144 Watts On Metal, 192 Watts On Plastic, Features Waterproof, For Use With Refrigeration Applications, Short Pipes, Plastic and Metal Pipes, Standards UL Listed and CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.