KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

250 ft. Self Regulating Heating Cable, 120V

RAYCHEM| Zoro #: G1227423| Mfr #: H311250

$746.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: UL listed and CSA Certified
Heater Voltage: 120VAC
For Use With: Metal or Plastic Piping Up to 2" Dia.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1227423 Mfr #: H311250
Standards: UL listed and CSA CertifiedHeater Voltage: 120VAC
For Use With: Metal or Plastic Piping Up to 2" Dia.Amps per Foot @ 40F: 0.025
Watts per Foot @ 40F: 3Mounting Location: Dry
Includes: Cable onlyCable Length: 250 ft.
Max. Circuit Length: 250 ft.Country of Origin (subject to change): United States

Description

Self Regulating Heating Cable, Mounting Location Dry, Cable Length 250 ft., Max. Circuit Length 250 ft., Heater Voltage 120VAC, 3 Watts per Foot @ 40F, 0.025 Amps per Foot @ 40F, For Use With Metal or Plastic Piping Up to 2 In. Dia., Standards UL Listed and CSA Certified, Includes Cable Only

Reviews