DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

250 ft. Self Regulating Heating Cable, 240V

RAYCHEM| Zoro #: G2184576| Mfr #: H621250

$1058.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Location: Dry
Max. Circuit Length: 350 ft.
Watts per Foot @ 40F: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2184576 Mfr #: H621250
Mounting Location: DryMax. Circuit Length: 350 ft.
Watts per Foot @ 40F: 6Amps per Foot @ 40F: 0.025
Cable Length: 250 ft.Includes: Cable only
Features: Automatically Adjust Heat OutputStandards: UL listed and CSA Certified
For Use With: Water Pipe System, Plastic or Metal Pipes Up to 8" Dia.Item: Self Regulating Heating Cable
Heater Voltage: 240VACCountry of Origin (subject to change): United States

Description

Self Regulating Heating Cable, Mounting Location Dry, Cable Length 250 ft., Max. Circuit Length 350 ft., Heater Voltage 240VAC, 6 Watts per Foot @ 40F, 0.025 Amps per Foot @ 40F, Features Automatically Adjust Heat Output, For Use With Water Pipe System, Plastic or Metal Pipes Up to 8 In. Dia., Standards UL Listed and CSA Certified, Includes Cable Only

Reviews