DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

50 ft. Self Regulating Heating Cable, 120V

RAYCHEM| Zoro #: G1669367| Mfr #: H612050

$199.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cable Length: 50 ft.
Mounting Location: Wet or Dry
Amps per Foot @ 40F: 0.050
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1669367 Mfr #: H612050
Cable Length: 50 ft.Mounting Location: Wet or Dry
Amps per Foot @ 40F: 0.050Max. Circuit Length: 200 ft.
Watts per Foot @ 40F: 6For Use With: Roofs, Gutters, Downspouts, Roof Drains, Marine, Lighter Plastic or Metal Pipes Up to 8" Dia.
Standards: UL listed and CSA CertifiedHeater Voltage: 120VAC
Includes: Cable onlyItem: Self Regulating Heating Cable
Features: Self Regulating, Automatically Adjust Heat OutputCountry of Origin (subject to change): United States

Description

Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 50 ft., Max. Circuit Length 200 ft., Heater Voltage 120VAC, 6 Watts per Foot @ 40F, 0.050 Amps per Foot @ 40F, Features Self Regulating, Automatically Adjust Heat Output, For Use With Roofs, Gutters, Downspouts, Roof Drains, Marine, Lighter Plastic or Metal Pipes Up to 8 In. Dia., Standards UL Listed and CSA Certified, Includes Cable Only

Reviews