LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

50 ft. Self Regulating Heating Cable, 120V

RAYCHEM| Zoro #: G1079933| Mfr #: W51-50P

$167.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Heater Voltage: 120VAC
Item: Self Regulating Heating Cable
Cable Length: 50 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1079933 Mfr #: W51-50P
Heater Voltage: 120VACItem: Self Regulating Heating Cable
Cable Length: 50 ft.Plug Type: NEMA 5-15
For Use With: Short Pipes, Water Pipe System, Plastic or Metal Pipe Up to 2 1/2" Dia.Mounting Location: Wet or Dry
Max. Circuit Length: 250 ft.Watts On Metal: 300
Standards: UL listed and CSA CertifiedWatts On Plastic: 400
Features: Easy to InstallCountry of Origin (subject to change): United States

Description

Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 50 ft., Max. Circuit Length 250 ft., Heater Voltage 120VAC, 300 Watts On Metal, 400 Watts On Plastic, Plug Type NEMA 5-15, Features Easy to Install, For Use With Short Pipes, Water Pipe System, Plastic or Metal Pipe Up to 2 1/2 In. Dia., Standards UL Listed and CSA Certified

Reviews