50 ft. Self Regulating Heating Cable, 240V

RAYCHEM| Zoro #: G0950494| Mfr #: H621050

$211.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cable Length: 50 ft.Max. Circuit Length: 350 ft.Heater Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0950494 Mfr #: H621050
Cable Length: 50 ft.Max. Circuit Length: 350 ft.
Heater Voltage: 240VACFor Use With: Lighter Plastic or Metal Pipes Up to 8" Dia.
Includes: Cable onlyStandards: UL listed and CSA Certified
Item: Self Regulating Heating CableFeatures: Self Regulating, Automatically Adjust Heat Output
Watts per Foot @ 40F: 6Mounting Location: Dry
Amps per Foot @ 40F: 0.025Country of Origin (subject to change): United States

Description

Self Regulating Heating Cable, Mounting Location Dry, Cable Length 50 ft., Max. Circuit Length 350 ft., Heater Voltage 240VAC, 6 Watts per Foot @ 40F, 0.025 Amps per Foot @ 40F, Features Self Regulating, Automatically Adjust Heat Output, For Use With Lighter Plastic or Metal Pipes Up to 8 In. Dia., Standards UL Listed and CSA Certified, Includes Cable Only

Reviews