6 ft. Self Regulating Heating Cable, 240V

RAYCHEM| Zoro #: G0560052| Mfr #: W52-6L

$56.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Waterproof
Heater Voltage: 240VAC
For Use With: Refrigeration Applications, Short Pipes, Plastic and Metal Pipes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0560052 Mfr #: W52-6L
Features: WaterproofHeater Voltage: 240VAC
For Use With: Refrigeration Applications, Short Pipes, Plastic and Metal PipesWatts per Foot @ 40F: 6
Cable Length: 6 ft.Watts On Plastic: 48
Standards: UL listed and CSA CertifiedMounting Location: Wet or Dry
Max. Circuit Length: 250 ft.Item: Self Regulating Heating Cable
Watts On Metal: 36Country of Origin (subject to change): United States

Description

Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 6 ft., Max. Circuit Length 250 ft., Heater Voltage 240VAC, 6 Watts per Foot @ 40F, 36 Watts On Metal, 48 Watts On Plastic, Features Waterproof, For Use With Refrigeration Applications, Short Pipes, Plastic and Metal Pipes, Standards UL Listed and CSA Certified

Reviews