This item is Discontinued.

Raychem Single, 0.0840277777777778 I.D. Shrink Ratio, Black RW-200-1/2-0-SP

Single, 0.0840277777777778 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # RW-200-1/2-0-SP
  • Zoro # G205917889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RW-200-1/2-0-SP
Zoro #
G205917889
UPC #
-
Country of Origin
United States

Dimensions

Size Range
4.75 " - 9.5 mm[.187 " - .374 in]
Recovered Wall Thickness (Nominal)
1.35 mm[.053 in]
Recovered Inside Diameter (Max)
4.75 mm[.187 in]
Expanded Inside Diameter (Min)
9.5 mm[.374 in]

Details

Shrink Ratio
0.0840277777777778
Wall Type
Single
Material
Crosslinked Fluoropolymer
Color
Black
Flexibility
Flexible
Recovery Temperature
175 °C
Series
Raychem RW-200
Shrink Temperature (Min)
175 °C
Resistant To
Fluids
Fluid Type
Aviation Fuel,Hydraulic Fluid,Lubricating Oil,Water
Operating Temperature Range
-40 " - 200 °C
Flammability
Flame-Retardant
Fluid Resistance
Immersion Protection,Splash Protection
Material Systems Code
200

Description

Heat Shrink Tube, Single Wall, Crosslinked Fluoropolymer, 9.5 Id Before Shrink, 2:1 Shrink Ratio, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.