This item is Discontinued.

Raychem Wire And Cable, 1 Conductor(S), 14Awg, 600V, Flexible Cord And Fixture Wire 169965-000

Wire And Cable, 1 Conductor(S), 14Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # 169965-000
  • Zoro # G705934096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
169965-000
Zoro #
G705934096
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Outside Dia.
2.25 mm

Details

Item
Commercial Wire
Number of Conductors
1
Temp. Rating
-65 to 200°C
Stranding
19 x 27
Insulation Material
Radiation-Crosslinked Modified ETFE
Wire Material
Tin-Plated Copper
Insulated / Uninsulated
Insulated
Max. Voltage
600V
Solid / Stranded
Stranded
Cable Type
FlexLite HT
Color
Brown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.