This item is Discontinued.

Raychem Wire And Cable, 1 Conductor(S), 18Awg, 600V, Flexible Cord And Fixture Wire 628703-000

Wire And Cable, 1 Conductor(S), 18Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # 628703-000
  • Zoro # G205934299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
628703-000
Zoro #
G205934299
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
18 AWG
Outside Dia.
0.068 in

Details

Item
High Performance Wire
Number of Conductors
1
Insulation Material
Radiation-Crosslinked Modified ETFE
Stranding
19 x 30
Temp. Rating
-65 to 150°C
Insulated / Uninsulated
Insulated
Color
White
Max. Voltage
600V
Cable Type
Spec 55PC
Wire Material
Tin-Plated Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.