
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7522B7331-0
Zoro #
G805964832
UPC #
-
Country of Origin
United States
Dimensions
Diameter
0.165 in
Details
Item
Coaxial Cable
Type
Round Braided
Color
Black
Insulation Material
Thermorad S
Maximum Operating Temperature
125 Degrees C
Material
Thermorad S
Max. Temp.
125°C
Wire Range
22 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.