customer-service Help
Raymond

Disc Spring, 1.872" Min. Inside Dia., PK10

Raymond Disc Spring, 1.872" Min. Inside Dia., PK10 W2420025
Tap to zoom
Hover or click to zoom
$22.28
pkg. of 10 ($2.23/ea)
  • System of Measurement: Inch
  • Type: 3 Wave Spring Washer
  • Material: High Carbon steel
See full product details
Orders over $75 ship free.

Total: $22.28

Raymond #W2420025 Specifications

  • System of Measurement: Inch
  • Type: 3 Wave Spring Washer
  • Material: High Carbon steel
  • Thickness: 0.025 in
  • Overall Height: 0.168 in
  • Min. Inside Dia.: 1.872 in
  • Max. Outside Dia.: 2.42 in
  • Load @ Deflection (Lbs.): 37-53
  • Meets/Exceeds: ASTM-A684
  • Finish: Plain
  • Spring Rate (Lbs./In.): 523
  • Deflection @ Load: 0.086 in
  • Item: Disc Springs
  • Country of Origin (subject to change): United States

Description

Disc Springs,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 1.872 In.,Max. Outside Dia. 2.420 In.,Thickness 0.025 In.,Overall Height 0.168 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 849,Deflection @ Load 0.082 In.,Meets/Exceeds ASTM-A684,Package Quantity 10

Reviews of Raymond #W2420025