Raymond
ISO D Die Spring, Med Duty, 38.1mmx140mm
Mfr # 304722D
Zoro # G5114286
product price: $23.49
/pk 2, $11.75/eaSold in multiples of 4 for $93.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Alloy Steel, Silicon Wire
- Outside Dia. 1.5 in
- Color Blue
- End Type Closed, Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Raymond
- MFR # 304722D
- Zoro # G5114286
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 5 1/2 in |
Outside Dia. | 1.5 in |
For Hole Size | 1 1/2 in |
For Rod Size | 3/4 in |
Inside Diameter | 0.79 in |
Outside Diameter | 1.5 in |
Compatible Rod Size | 25/32 in |
Free Length | 5 33/64 in |
Details
Type | Medium Duty |
Material | Alloy Steel, Silicon Wire |
Spring Rate | 316 lb/in |
Color | Blue |
End Type | Closed, Ground |
Meets/Exceeds | ISO10243 |
Finish | Chromium |
Item | Die Spring |
Product Type | Die Spring |
Series | ISO-D |
Spring Shape | Cylindrical |
System of Measurement | Inch |
Standards | ASTM A877 |
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 5-1/2 In., Outside Dia. 1-1/2 In., End Type Closed & Ground, For Hole Size 1-1/2 In., For Rod Size 3/4 In., Spring Rate 315.8 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Aluminium tube with epoxy resin coating, ETH.28-300-EP-C17 (ETH-EP)
- BALDWIN Oil Rubbed Bronze Kits Oil Rubbed Bronze (5399.102.H)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft, Material: PTFE (1367H)
- IVES Zinc Plated Bolt SB1630B2G (SB.10267)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x3In (104712)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C03000300500S)
- RAYMOND Die Spring, Medium Duty, 2x7 In (103828)
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L (ASF060090)
- RAYMOND ISO D Die Spring, Hvy Duty, 50mmx305mm (305848D)
- RAYMOND Die Spring, Medium Duty, 2x5 In (103820)
- SPEC Compression Spring Music Wire, PK5, C03750261500S (C03750261500S)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x2In (106708)