Battery Charger, 120VAC, NiMH, NiCd, 54 hr.

RAYOVAC |Zoro #: G0536803|Mfr #: PS334-4B GEN

$21.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0536803 Mfr #: PS334-4B GEN
Includes: (4) AA Batteries, Backup Safety Timer, Smart LCD Charge Status IndicationBattery Chemistry: Nickel-Metal Hydride, Nickel Cadmium
Power Requirement: 120VACCharges Up To: (4) AAA or AA
Length: 4"Item: Battery Charger
Depth: 1-1/8"Battery Recharge Time: 4 hr.
Width: 2-1/2"Country of Origin (subject to change): China

Product Description

Battery Charger, Power Requirement 120VAC, Battery Recharge Time 4 hr., Charges Up To (4) AAA or AA, Battery Chemistry Nickel-Metal Hydride, Nickel Cadmium, Length 4 In., Width 2-1/2 In., Depth 1-1/8 In.

Product Reviews

Save 15% when you sign up for Z-mail.