Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

RAYOVAC LED 15 Lumens Purple Inspection Flashlight

  • Zoro #: G0068498
  • Mfr #: VBUV-B

$9.63

Details
  • Batteries Included: Yes
  • Battery Burn Time: 7 hr.
  • Number of Batteries: 3
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rayovac #VBUV-B Specifications

  • Zoro #: G0068498
  • Mfr #: VBUV-B
Batteries Included: Yes Battery Burn Time: 7 hr.
Number of Batteries: 3 Flashlight Grade: Industrial
Light Output Modes: High Lamp Life: 100,000 hr.
Lumens Range: 0 to 49 Run Time on High Setting: 7 hr.
Switch Type: Push button Length: 1.44"
Flashlight Battery Size: AAA Lens Material: Plastic
Special Light Output Mode: UV Lumens: 15
Flashlight Grouping Type: Inspection Flashlight Flashlight Battery Type: Alkaline
Maximum Lumens Output: 15 Body Color: Purple
Item: Inspection Flashlight Flashlight Body Material: Aluminum
Lamp Type: Led Country of Origin (subject to change): China

Description

Choose from a wide variety of handheld flashlights, perfect for emergency situations and all your recreational needs. Rayovac Inspection Flashlight include characteristics like: Length: 1.44", Lamp Type: Led, Flashlight Battery Size: AAA.

Reviews of Rayovac #VBUV-B