20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Lantern Battery, Heavy Dty, 6V, Spring Term

RAYOVAC| Zoro #: G1261443| Mfr #: CANCEL SKU

$3.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1261443 Mfr #: CANCEL SKU
Voltage: 6.0Terminal Type: Spring
Width: 2-3/4"Length: 4-1/2"
Item: Heavy-Duty Lantern BatteryHeight: 2-3/4"
Country of Origin (subject to change): China

Product Description

Heavy-Duty Lantern Battery, Voltage 6.0, Terminal Type Spring, Height 2-3/4 In., Width 2-3/4 In., Length 4-1/2 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.