Precharged Recharg. Battery, D, NiMh, PK2

RAYOVAC| Zoro #: G1705812| Mfr #: PL713-2 GEN

$8.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1705812 Mfr #: PL713-2 GEN
Standard Battery Type: Pre-Charged Rechargeable BatteryBattery Chemistry: Nickel-Metal Hydride
Voltage: 1.2Recharge Time: 24 hr.
Standard Battery Series: Recharge PlusStandard Battery Pack Size: 2
Standard Battery Size: DBattery Capacity: 3000mAh
Rechargeable Up To: 300 TimesCountry of Origin (subject to change): United States

Product Description

Rechargeable Battery, Precharged NiMH Batteries, Battery Type D, Voltage 1.5, Battery Packs (Quantity) D, Battery Capacity (AH) 3000MAH, Battery Pack Recharge Time (Hr.) 24, Rechargeable Up To 1000 Times, Terminal Type Cap and Base, For Use With G1880112, Package Quantity 2

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.