Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Centrifugal Magnetic Finisher, 2A, 4InDia.

  • Zoro #: G0526906
  • Mfr #: 23-049

$769.99

  • Item: Centrifugal Magnetic Finisher
  • Voltage: 115V
  • Amps: 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Raytech #23-049 Specifications

  • Zoro #: G0526906
  • Mfr #: 23-049
Item: Centrifugal Magnetic Finisher Voltage: 115V
Amps: 2 Bowl Capacity: 100g
Includes: Pins and Compound Bowl Dia.: 4"
HP: 1/32 Bowl Height: 4-1/2"
Features: Programmable, Can Use CBW Wet Processing Bowl or CBD Dry Processing Bowl Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Centrifugal Magnetic Finisher, Bowl Capacity 100g, Bowl Dia. 4 In., Bowl Height 4-1/2 In., 115V, 2 Amps, 1/32 HP, Features Programmable, Can Use CBW Wet Processing Bowl or CBD Dry Processing Bowl, Includes Pins and Compound

Restrictions and Compliance

Hazardous material

Reviews of Raytech #23-049