Ceramic Media, Polyhedron, 3/8"

RAYTECH| Zoro #: G1760096| Mfr #: 41-331

$265.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1760096 Mfr #: 41-331
Application: Heaviest Media and Fastest Finisher for Rapid Deburring and Can Also Be Used for Polishing, Bonded with Aluminum OxideItem: Ceramic Media
Size: 3/8"Weight: 50 lb.
Shape: PolyhedronDensity: 90 lb//cu.ft.
Country of Origin (subject to change): United States

Product Description

Ceramic Media, Shape Polyhedron, Size 3/8 In., Density 90 lb//cu.ft., Weight 50 lb., For Use With Vibratory Tumbler, Heaviest Media and Fastest Finisher for Rapid Deburring and Can Also Be Used for Polishing, Bonded with Aluminum Oxide

Product Reviews

Save 15%. Sign up for Z-mail.