DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Compound Rinsing System, 6 Qt., 115V

RAYTECH| Zoro #: G0976525| Mfr #: 23-104

$332.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0976525 Mfr #: 23-104
Voltage: 115VItem: Compound Rinsing System
Timer: 0 to 6 hr.Style: Flow Thru
Metering Time: Up to 5 hr.Tank Size: 6 qt.
Country of Origin (subject to change): United States

Product Description

Compound Rinsing System, 115V, Dispensing Tank for Metering Solution for up to 5 hours, Needle Valve Control, Integral 0 to 6 Hr Timer Control Panel Features, For Compound Rinsing, For Use With G3023867 and G0647884 Tumblers

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.