Oblique Rotary Tumbler, 115V, 33 rpm

RAYTECH| Zoro #: G1356074| Mfr #: 22-901

$350.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1356074 Mfr #: 22-901
Item: Oblique Rotary TumblerWeight Capacity: 5 lb.
Tumbling Speed: 33 rpmBarrel Outside Dia.: 5-1/2"
Barrel Capacity: 0.04 cu. ft.Barrel Material: Polypropylene
Opening Size: 5-1/2"Barrel Length: 7"
Voltage: 115VCountry of Origin (subject to change): United States

Product Description

Oblique Rotary Tumbler, Barrel Capacity 0.04 cu. ft., Weight Capacity 5 lb., Barrel Outside Dia. 5-1/2 In., Barrel Length 7 In., Opening Size 5-1/2 In., Barrel Material Polypropylene, Tumbling Speed 33 rpm, 115V

Product Reviews

Save 15%. Sign up for Z-mail.