Vibratory Tumbler, 115V, 0.18 Cu. Ft.

RAYTECH| Zoro #: G1691523| Mfr #: 23-022

$215.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1691523 Mfr #: 23-022
Item: Vibratory TumblerFeatures: Not For Use With Cermaic, Ceramilite or Steel Shot
Weight Capacity: 12 lb.Bowl Capacity: 0.18 cu. ft.
Bowl Height: 4-1/4"Voltage: 115V
Bowl Dia.: 12"Style: Standard
Country of Origin (subject to change): United States

Product Description

Vibratory Tumbler, Standard, Bowl Capacity 0.18 cu. ft., Weight Capacity 12 lb., Bowl Dia. 12 In., Bowl Height 4-1/4 In., 115V, Not For Use With Cermaic, Ceramilite or Steel Shot
Save 15%. Sign up for Z-mail.