Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Vibratory Tumbler System, 0.05 cu.ft.

  • Zoro #: G2042848
  • Mfr #: 23007R
$158.99
  • Item: Twin Vibratory Tumbler
  • Container Capacity: 0.05 cu ft
  • Style: Metal Finishing
See full product details
This item ships free.

Raytech #23007R Specifications

  • Zoro #: G2042848
  • Mfr #: 23007R
  • Item: Twin Vibratory Tumbler
  • Container Capacity: 0.05 cu ft
  • Style: Metal Finishing
  • Weight Capacity: 15 lb
  • Includes: 10 in Dry Bowl, 8 in Wet Bowl
  • Container Size: 10 in dia
  • Container Type: Bowl
  • Features: Completely Assembled with The Bowl and Cover and Grounded Electrical Cord
  • Voltage: 115 V
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Twin Vibratory Tumbler, Metal Finishing, Container Type Bowl, Container Size 10 in dia, Container Capacity 0.05 cu ft, Weight Capacity 15 lb, 115 V, Features Completely Assembled with The Bowl and Cover and Grounded Electrical Cord, Includes 10 in Dry Bowl, 8 in Wet Bowl

Reviews of Raytech #23007R