Razor-Back
Landscaper Spade, Steel, 29 In.
Mfr # 163105000GR
Zoro # G4724772
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Length 29 in
- Handle Material Steel
- Application Ideal for Landscaping, Transplanting, Edging, Digging
- Blade Type Garden Spade
Explore More Products
- RAZOR-BACK RazorBack 415 in Steel Round Shovel Wood Handle 43205
- RAZOR-BACK Shovel, Square Point, Fiberglass Handle 44000
- RAZOR-BACK Shovel, 9.62 in W Blade, Wood Handle, D-Grip Handle 2594300
- RAZOR-BACK Ditch Shovel, 534 in W Blade, Steel Blade, Hardwood Handle, Straight Handle, 48 in L Handle 47115
- RAZOR-BACK General Purpose Scoop, 48" L Handle 54246GR
- RAZOR-BACK Shovel Dig Stl Rnd Pt Dh Wood 2594200
- RAZOR-BACK Shovel, 9 in W Blade, 14 ga Gauge, Steel Blade, Fiberglass Handle, Long Handle, 57 in L Handle 2594400
- RAZOR-BACK Shovel with Steel Backbone, 858 in W Blade, Steel Blade, Fiberglass Handle, Cushion Grip Handle 45013
- RAZOR-BACK Spade Drain Wood/Stl Hdle 29In 47202
- MIDWEST GLOVES & GEAR MidWest Quality Gloves Nickelodeon 10.75 in. Poly Hand Trowel Poly Handle PW410K
- AMES FBG LHRP Shovel 2594400
- Razor-Back Lawn & Garden Tools