Razor-Back
Shovel, Square Point, Wood Handle Dgrip
Mfr # 42101
Zoro # G6353818
Sold in multiples of 6 for $213.90
$213.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Heavy Gauge Tempered Steel
- Handle Length 30"
- Handle Material Hard Wood
- Application Perfect for Moving Loose Garden Material, Sand, Top Soil or Debris, Shape Beds, Mix Concrete, Level Off Areas
- Blade Type Square
Explore More Products
- RAZOR-BACK Roofing Tool with Shingle Remover, Steel Blade, Hardwood Handle, 6014 in OAL 46141
- RAZOR-BACK Shovel, 9.62 in W Blade, Wood Handle, D-Grip Handle 2594300
- RAZOR-BACK Shovel D-Grip Sq Pt Brdr Spade 46201
- RAZOR-BACK Square Point Shovel, 912 in W Blade, Steel Blade, Ashwood Handle, 48 in L Handle 44101
- RAZOR-BACK Spade, Drain, Wood Handle Dgrip, 16" 47103
- RAZOR-BACK Ceremonial Shovel, 14ga, D Hndl, 28in.LHndl 40176GR
- RAZOR-BACK Cushion Grip 47033
- RAZOR-BACK Round Point Shovel, 60-1/4"x9"x5" 2593600
- RAZOR-BACK Rice Shovel, 878 in W Blade, Steel Blade, Hardwood Handle, Long Handle, 48 in L Handle 40105
- SURE-LOC Straight Handle Nursery Spade LH-15SBRF
- STRUCTRON Turn Step Shovel, 14 Round pt., Handle 49599
- Razor-Back Lawn & Garden Tools