Trenching Shovel 4x10 In Blade

RAZOR-BACK| Zoro #: G1065443| Mfr #: 1576000

$45.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1065443 Mfr #: 1576000
Blade Material: SteelHandle Length: 47"
Blade Type: V Type with StepItem: Trenching Shovel
Handle Type: StraightGauge: 16 ga.
Color: NaturalBlade Width: 4"
Blade Length: 10"Handle Material: Ash
Country of Origin (subject to change): United States

Product Description

Trenching Shovel, Handle Length 47 In., Handle Type Straight, Handle Material Ash, Blade Width 4 In., Blade Length 10 In., 16 ga., Steel Blade Material, Blade Type V Type with Step, Color Natural

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.