customer-service Help
R&B Fabrications

Intubation Case, Blue, 14" L

R&B Fabrications Intubation Case, Blue, 14" L RB-S400X-RB
Tap to zoom
Hover or click to zoom
$232.66
  • Item: Intubation Case
  • Material: 1000d Cordura
  • Closure Type: zipper
See full product details
This item ships free.

Total: $232.66

R&B Fabrications #RB-S400X-RB Specifications

  • Item: Intubation Case
  • Material: 1000d Cordura
  • Color: Blue
  • Closure Type: zipper
  • Height: 3 in
  • Features: Compact Kit to Hold Intubation Supplies with Elastic Loops and Slot Pockets to Keep Contents Organized
  • Width: 9 1/2 in
  • Length: 14 in
  • Length (Straight Wireway): 14 in
  • Product Type: Intubation Case
  • Country of Origin (subject to change): United States

Description

Intubation Case, Height 3 in, Width 9 1/2 in, Length 14 in, Material 1000D Cordura, Blue, Closure Type Zipper, Features Compact Kit to Hold Intubation Supplies with Elastic Loops and Slot Pockets to Keep Contents Organized

Reviews of R&B Fabrications #RB-S400X-RB