R&B Wire Products
Double "Easy Access" Hamper with Foot Pedal, Two White Bags
Mfr # 674W
Zoro # G8226504
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 2
- Cubic Foot Capacity 7 cu ft
- Load Capacity 60 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Steel
Explore More Products
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 4.5 Bushel 200F/ANTI
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Chrome, 2 Pack 100CEC-2PK
- R&B WIRE PRODUCTS Deluxe Triangular Hamper with Quiet Closure Lid, Stainless Steel 669SS
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 28" High 692/28
- R&B WIRE PRODUCTS Wire Utility Cart, 4.5 Bushel, Dura-Seven™ Anti-Rust Coating 200F/D7
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart with Double Pole Rack, 2.5 Bushel 100E58/ANTI
- R&B WIRE PRODUCTS Wire Utility Cart with Single Pole Rack, 6 Bushel, Dura-Seven™ Anti-Rust Coating 201H91/D7
- R&B WIRE PRODUCTS Single "Leakproof" Hamper with Foot Pedal, White Bag 682W
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart with Single Pole Rack, 4.5 Bushel 200F91/ANTI
- VIVOTEK Wdr Pro For Unparalleled Visibility In E IT9360-H
- ROYAL BASKET TRUCKS Turnabout Trk, 48 Cu ft., Black, Plstc, A R48-BKX-TPA-6UNN
- R&B Wire Products Laundry Carts