R&B Wire Products
Triple "Easy Access" Hamper with Foot Pedal, Three White Bags
Mfr # 676W
Zoro # G8183314
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 3
- Cubic Foot Capacity 10.5 cu ft
- Load Capacity 90 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Steel
Explore More Products
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart with Double Pole Rack, 2.5 Bushel 100E58/ANTI
- R&B WIRE PRODUCTS Double "Leakproof" Hamper with Foot Pedal, Two White Bags 684W
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 35" High 692
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Dura-Seven™ Anti-Rust Coating 100E/D7
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 6 Bushel, Dura-Seven™ Anti-Rust Coating 201H56/D7
- R&B WIRE PRODUCTS Wire Utility Cart with Handle, 2.5 Bushel, Chrome 100CECLCH
- R&B WIRE PRODUCTS Single "Leakproof" Hamper with Foot Pedal, White Bag 682W
- R&B WIRE PRODUCTS Wire Utility Cart with Single Pole Rack, 6 Bushel, Dura-Seven™ Anti-Rust Coating 201H91/D7
- R&B WIRE PRODUCTS Triple "Leakproof" Hamper with Foot Pedal, No Bags 686NB
- R&B WIRE PRODUCTS Wire Utility Cart, 4.5 Bushel, Dura-Seven™ Anti-Rust Coating 200F/D7
- AMTEX Folding Laundry Cart With Vinyl Bag AF08158
- R&B Wire Products Laundry Carts