R&B Wire Products
Three Panel Mobile Privacy Screen with Antimicrobial Blue Fabric Panels
Mfr # PSS-3C/AM/BF
Zoro # G3895565
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 69 in
- Overall Width 81 in
- Material Steel, Vinyl
- Color Blue
- Number of Panels 3
Explore More Products
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels PSS-3C
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen , 90in x 72in, White PST
- R&B WIRE PRODUCTS Antimicrobial Wall Mount Privacy Screen, 90in x 72in, Cream PST/AML/C
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen, 90in x 72in, Beige PST/BG
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Blue PST/AM/BF
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Beige PST/AM/BGF
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen, 90in x 72in, Blue PST/B
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen, 90in x 72in, Green PST/G
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen, 90in x 72in, Pink PST/P
- OMNIMED 4 Section Economy Privacy Screen with Vinyl Panels, Green 153094-15
- GLOBAL INDUSTRIAL Rolling Privacy Screen For Partition Panels, 38W x 64H, Frosted 695940
- R&B Wire Products Privacy Screens