R&B Wire Products

Three Panel Stationary Privacy Screen with White Vinyl Panels, Made in USA


$206.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Height 67 in
  • Panel Height 55 in
  • Base Length 27 in
  • Screen Material Flame Retardant Vinyl
  • Base Width 27 in
See all product information