KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Commercial Water Heater, 32 In. H, NG

RBI| Zoro #: G1405537| Mfr #: 33SW0200N0E1A0GA9056G1J2

$4722.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Finish: Gray
Manufacturers Warranty Length: 5 yr. Heat Exchanger
Item: Commercial Gas Fired Water Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1405537 Mfr #: 33SW0200N0E1A0GA9056G1J2
Housing Finish: GrayManufacturers Warranty Length: 5 yr. Heat Exchanger
Item: Commercial Gas Fired Water HeaterBtuH Input: 199,000
AHRI Net BtuH: 144,000Pipe Size Return: 1-1/2"
Gas Connection: 1/2"Burner Cap: 138
AFUE: 82%Fuel: NG
Ignition Type: Electronic SparkVent Type: Gravity
Cabinet Material: 18 ga. SteelHeight: 32"
Depth: 25-1/4"Standards: CSA
Width: 22-7/8"Pipe Size Supply: 1-1/2"
Vent Dia.: 7"Country of Origin (subject to change): Canada

Description

Commercial Gas Fired Water Heater , Fuel NG, AHRI Net BtuH 144,000, BtuH Input 199,000, Ignition Type Electronic Spark, Gas Connection 1/2 In., Burner Cap 138, AFUE 82 Percent, Pipe Size Return 1-1/2 In., Pipe Size Supply 1-1/2 In., Width 22-7/8 In., Depth 25-1/4 In., Height 32 In., Vent Type Gravity, Vent Dia. 7 In., Cabinet Material 18 ga. Steel, Housing Finish Gray, Standards CSA, Manufacturers Warranty Length 5 yr. Heat Exchanger

Reviews