Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

28" Commercial HDTV, LED Flat Screen, 720p

  • Zoro #: G0092639
  • Mfr #: 36JH26

$382.79

Details
  • HDMI Inputs: 2
  • Screen Size: 28"
  • Includes: Power Cord, User Manual
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rca #36JH26 Specifications

  • Zoro #: G0092639
  • Mfr #: 36JH26
HDMI Inputs: 2 Screen Size: 28"
Includes: Power Cord, User Manual Depth: 2-15/16"
HDTV High Definition Type: Full High Definition Multifunction: Yes
Aspect Ratio: 16:9 V-Chip: Yes
Language Options: English/French/Spanish Remote Control Type: Multi Code Remote Control
Composite Inputs: 2 USB Slot: 1
Item: Commercial HDTV Watts/Channel: 3
HDTV Resolution: 720 HDTV WiFi Compatible: No
PC Inputs: 1 S-Video Inputs: 1
Screen Refresh Rate: 60 Hz Component Video Inputs: 1
HDTV Application: Commercial Digital Cable Ready: yes
Brightness: 280 Weight Capacity: 7.9 lb.
Sleep/Alarm Timer: Yes Contrast Ratio: 10,000:1
Width: 25-1/8" Height: 15-3/8"
TV Screen Size Range: 28" to 32" Max. Resolution: 1366 x 768
Audio Outputs: 1 HDTV SmartTV Compatible: No
Sound Leveler: Yes Media Card Slot: No
Display Type: LED Flat Screen Speakers: 2
Coaxial Cable Inputs: 1 Vertical Resolution: 720p
Energy Star Compliant: Yes Simulated Surround: Yes
Country of Origin (subject to change): Korea, Republic of

Description

Shop TVs from every major manufacturer including LG, Samsung, RCA, and more at Zoro. Take a look at the features for this Commercial HDTV : WIDTH: 25-1/8", SCREEN SIZE: 28", HEIGHT: 15-3/8"

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Rca #36JH26