HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flat Panel Tilt TV Wall Mount, 55 lb. Capacity

RCA| Zoro #: G0335325| Mfr #: CTM-1200

$90.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: 22", 26", 32" and 42" TV
Material: Aluminum/Steel
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0335325 Mfr #: CTM-1200
For Use With: 22", 26", 32" and 42" TVMaterial: Aluminum/Steel
Package Quantity: 1Depth: 9-3/10"
Includes: Mounting Hardware And Installation SheetFinish: Powder Coated
Pitch (Deg.): 18 to -12Standards: -
Swivel Angle (Deg.): 90Type: wall
Color: BlackWidth: 8-3/5"
Load Capacity (Lb.): 55Height: 8-3/5"
Item: Flat Panel Tilt MountMounting: 75x75, 100x100, 100x200, 200x200
Country of Origin (subject to change): Taiwan, Province of China

Description

Flat Panel Tilt Mount, Wall, Material Aluminum/Steel, Load Capacity (Lb.) 55, Pitch (Deg.) 18 to -12, Swivel Angle (Deg.) 90, Mounting 75x75, 100x100, 100x200, 200x200, Black Color, Finish Powder Coated, 9-3/10 In. Depth, 8-3/5 In. Width, 8-3/5 In. Height, For Use With 22 In., 26 In., 32 In. and 42 In. TV, - Standards, Includes Mounting Hardware And Installation Sheet

Reviews