Flat Panel Tilt TV Wall Mount Bracket, 55 lb. Capacity

RCA| Zoro #: G0385865| Mfr #: CTM2200

$89.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: wall
Item: Flat Panel Tilt Mount
Height: 12.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0385865 Mfr #: CTM2200
Type: wallItem: Flat Panel Tilt Mount
Height: 12.1Swivel Angle (Deg.): 90
Load Capacity (Lb.): 55Depth: 3.5
Package Quantity: 1For Use With: 22", 26", 32" and 42" TV
Standards: -Width: 12
Includes: Mounting Hardware And Installation SheetMounting: No Mount
Pitch (Deg.): +15 to -15Material: Aluminum/Steel
Finish: Powder CoatedColor: Black
Country of Origin (subject to change): Taiwan

Description

Flat Panel Tilt Mount, Wall, Material Aluminum/Steel, Load Capacity (Lb.) 55, Pitch (Deg.) +15 to -15, Swivel Angle (Deg.) 90, Mounting 51x50, 75x75, 100x100, 100x200, 200x200, Black Color, Finish Powder Coated, 3.5 Depth, 12 Width, 12.1 Height, For Use With 22 In., 26 In., 32 In. and 42 In. TV, - Standards, Includes Mounting Hardware And Installation Sheet

Reviews