Flat Panel Tilt TV Wall Mount, 50 lb. Capacity

RCA| Zoro #: G1967646| Mfr #: JM1000

$31.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
For Use With: SD-CTMaterial: steelPackage Quantity: 1
Save 15%. Sign up for Z-mail.


Zoro #: G1967646 Mfr #: JM1000
For Use With: SD-CTMaterial: steel
Package Quantity: 1Depth: 2.09
Includes: Mounting Hardware And Installation SheetFinish: Powder Coated
Pitch (Deg.): +20 to -5Standards: -
Swivel Angle (Deg.): -Type: wall
Color: BlackWidth: 5.8
Load Capacity (Lb.): 50Height: 5.1
Item: Flat Panel Tilt MountMounting: 50x50, 75x75, 100x100, 100x200, 200x200
Country of Origin (subject to change): Taiwan, Province of China


Flat Panel Tilt Mount, Wall, Material Steel, Load Capacity (Lb.) 50, Pitch (Deg.) +20 to -5, Swivel Angle (Deg.) -, Mounting 52x50, 75x75, 100x100, 100x200, 200x200, Black Color, Finish Powder Coated, 2.09 Depth, 5.8 Width, 5.1 Height, For Use With 22 In. TV Only, - Standards, Includes Mounting Hardware And Installation Sheet