KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat Panel Tilt TV Wall Mount Bracket, 80 lb. Capacity

RCA| Zoro #: G2428282| Mfr #: JM2000

$39.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity (Lb.): 80
Type: wall
Item: Flat Panel Tilt Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2428282 Mfr #: JM2000
Load Capacity (Lb.): 80Type: wall
Item: Flat Panel Tilt MountHeight: 8.8
Swivel Angle (Deg.): -Depth: 2.75
Package Quantity: 1For Use With: 22", 26", 32" and 42" TV
Standards: -Width: 8.9
Includes: Mounting Hardware And Installation SheetMounting: 50x50, 75x75, 100x100, 100x200, 200x200
Pitch (Deg.): +20 to -5Material: steel
Finish: Powder CoatedColor: Black
Country of Origin (subject to change): Taiwan, Province of China

Description

Flat Panel Tilt Mount, Wall, Material Steel, Load Capacity (Lb.) 80, Pitch (Deg.) +20 to -5, Swivel Angle (Deg.) -, Mounting 53x50, 75x75, 100x100, 100x200, 200x200, Black Color, Finish Powder Coated, 2.75 Depth, 8.9 Width, 8.8 Height, For Use With 22 In., 26 In., 32 In. and 37 In. TV, - Standards, Includes Mounting Hardware And Installation Sheet

Reviews