Rca
Flat Panel Tilt TV Wall Mount, 55 lb. Capacity
Mfr # CTM-0200
Zoro # G0258955
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall
- Color Black
- Height 9
- Width 11.5
- Swivel Angle (Deg.) 53 Degrees
Explore More Products
- RCA Flat Panel Tilt TV Wall Mount, 55 lb. Capacity CTM-1200
- RCA Full Motion Monitor Arm, Desktop Mount, 25 lb. Capacity JA80
- RCA Flat Panel Tilt TV Wall Mount, 50 lb. Capacity JM1000
- RCA CTM1200 55 lb. Commercial Television Single Arm Swivel Mount 912CTM1200
- RCA Flat Panel Tilt TV Wall Mount Bracket, 55 lb. Capacity CTM2200
- RCA RCA PS42R 4 Outlet Surge Protector and Charger PS42R
- MANHATTAN COMFORT TV Stand, Mid Century, Brown, 70.86" 202AMC67
- VTI MANUFACTURING VTI Manufacturing EGR404S 4 Silver Poles 4 Clear Glass Shelves AV Stand EGR404S
- PROMOUNTS Tilt TV Wall Mount for TVs 30 in. - 110 in. Up to 143 lbs UT-PRO640
- MAXPOWER Digital Outdoor Block Heater Timer with Daily Settings 3 Conductor; Black MA86246
- CHIEF Flat Mount Hardware Kit FHB5147
- Rca TV Mounts & Stands