TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Healthcare TV Extended Guest Remote, White/Gray

RCA| Zoro #: G0582714| Mfr #: R130K1

$21.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1Width: 2.1Type: IR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0582714 Mfr #: R130K1
Package Quantity: 1Width: 2.1
Type: IRMounting: -
Item: Healthcare TV Extended Guest RemotePitch (Deg.): -
Depth: 1Standards: -
Color: White/GrayMaterial: Plastic
Finish: -Height: 5.8
For Use With: RCA J Model TelevisionsSwivel Angle (Deg.): -
Includes: RemoteCountry of Origin (subject to change): China

Description

Healthcare TV Extended Guest Remote, Material Plastic, White / Gray Color, 1 Depth, 2.1 Width , 5.8 Height , For Use With RCA J Model Televisions, Includes Remote

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews