PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Healthcare TV Installation Remote, White/Gray

RCA| Zoro #: G1412975| Mfr #: R130K2

$21.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.1Type: IRMounting: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1412975 Mfr #: R130K2
Width: 2.1Type: IR
Mounting: -Item: Healthcare TV Installation Remote
Pitch (Deg.): -Depth: 1
Standards: -Color: White/Gray
Material: PlasticFinish: -
Height: 5.8Package Quantity: 1
Swivel Angle (Deg.): -Includes: Remote
Country of Origin (subject to change): China

Description

Healthcare TV Installation Remote, IR, Material Plastic, Pitch (Deg.) -, Swivel Angle (Deg.) -, Mounting -, White/Gray Color, Finish -, 1 Depth, 2.1 Width, 5.8 Height, For Use With RCA CT and DE Model Televisions, - Standards, Includes Remote

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews