Rcp

Rcp 253200BLA Lobby Pro Upright Dust Pan w/Cover 12 1/2''W Plastic Pan/Metal Handle Black

Rcp Rcp 253200BLA Lobby Pro Upright Dust Pan  w/Cover  12 1/2''W  Plastic Pan/Metal Handle  Black 253200BLA
Hover or click to zoom Tap to zoom
$67.70
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $67.70

Rcp #253200BLA Specifications

  • Country of Origin (subject to change): China

Description

Self-opening/closing cover. Built-in recess on the back of the pan allows emptying without touching the pan bottom. Yoke and handle assembly features larger. quieter hinge pins. Wheels and wear pads on the back of the pan provide long product life. Lightweight construction reduces the risk of back strain. Lobby Broom RCP-367400BLA sold separately. Self-opening/closing cover. Material(s): Plasic/Metal; Width: 12 1/2 in; Handle Length: N/A; Color(s): Black.

Restrictions and Compliance

Reviews of Rcp #253200BLA