Detroit Radiant
Tank Top Portable Gas Heater, LP, 32,000 BtuH, 350 cfm, 10 1/6 in Wx
Mfr # P-32T
Zoro # G2892391
Free Shipping & Returns
$233.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP
- BtuH Output 32,000
- Air Flow 350 cfm
- Includes 100% Safety Shut Off Valve, 2 ft Connecting Hose, Heavy Gauge, LP Gas Regulator, Swivel Type Mounting Clamp, Thermocouple Flame Detector, Tip Over Safety Device
- Width 10 1/6 in
Replacement Parts
Explore More Products
- DETROIT RADIANT Tank Top Portable Gas Heater, LP, 16,000 BtuH, 350 cfm, 10 1/6 in Wx P-16T
- L.B. WHITE Portable Enclose Flame Gas Heater, 120V AC, 1 Phase TS040
- DEWALT Forced Air Portable Gas Heater, LP, 68,000 BtuH, 11 1/2 in Wx DXH70CFA
- HEAT WAGON Step Down Gas Pressure Regulator, 10"L, Gray B-42
- HEATSTAR Portable Radiant Natural Gas Heater 125, HS125NG
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 625 cfm, 10 in Wx CP170EUPN21163T
- L.B. WHITE L.B. White® Portable Gas Heater Premier 170 DF, 170000 BTU, LPG/NG Premier 170 DF 2.0
- DAYTON Torpedo Portable Gas Heater, Liquid Propane, 300,000 BtuH, 1800 cfm 3VE59
- GLOBAL INDUSTRIAL Cabinet Radiant Propane Heater 18000 BTU 246612
- HEATSTAR Portable Radiant Propane Heater 35,000 B HS35LP
- DYNA-GLO Replacement Spark Plug For Kerosene Heater SP-KFA1009
- Detroit Radiant Heaters & Furnaces